References
Mascot:51585-967-93-2XL
Rubix:385A1086
EAN:5711074493548

Product details : MASCOT 51585 VENCE T-SHIRT PETROLEUM 2XL
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 2xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
Show UNSPSC/ECL@SS
£ 13.38 excl. VAT
/ Each
£ 16.06 incl. VAT
- Usually arrives within 14 working days
