References
Mascot:51585-967-08-3XL
Rubix:385A1063
EAN:5711074492589

Product details : MASCOT 51585 VENCE T-SHIRT GREY FLK 3XL
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 3xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
Show UNSPSC/ECL@SS
£ 16.80 excl. VAT
/ Each
£ 20.16 incl. VAT
- Usually arrives within 14 working days
