MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 33.5R
Workwear trousers Mascot
See technical informationReferences
Mascot:17079-311-010-82C49
Rubix:384A2291
EAN:5711074564415

Product details : MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 33.5R
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 82/49 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Grammage | 250 g/m² |
Show UNSPSC/ECL@SS
£ 138.63 excl. VAT
/ Each
£ 166.36 incl. VAT
- Usually arrives within 14 working days
Size
82/49
