ORN 2660 LADIES KEA ACTION TROUSER BLACK
Colour | Navy |
---|---|
Size | 18R |
Main material | Cotton/Polyester |
Colour | Navy |
---|---|
Size | 18R |
Main material | Cotton/Polyester |
Grammage | 245 g/m² |
Material | 65% polyester 35% cotton with DWR coating |
Usually arrives within 14 working days