Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 48.5R
MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 48.5R
Workwear trousers Mascot
References
mascot:
17079-311-010-82C64
rubix:
384A2300
ean:
5711074564590
Technical specifications
Colour
navy
Size
82c64
Main material
nylon
See all Specifications
Product details
Technical specifications
Product details : MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 48.5R
Technical specifications
Attributes
Colour
navy
Size
82c64
Main material
nylon
Grammage
250
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
174.00
excl. VAT
/
Each
£
208.80
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 35.5R
PROGARM 7638 TROUSERS NAVY 44R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 46S
ORN 2500 CONDOR COMBAT TROUSER BOTTLE 46T
PROGARM 7720 COMBAT TROUSERS NAVY 36R
ORBITINT HYDRA FLAME+ MACTL2 FR ARC COMBAT TROUSER NAVY 38L
ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY ROYAL 46R
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK GRAPHITE 46R
MASCOT 15779 TEMORA TROUSERS W/K PCTS ROYAL/DNAVY 34.5T
"REGATTA TRJ331L LINED ACTION TROUSERS NAVY 38"" T"
MASCOT 14031 BREMEN TROUSERS W/H PCTS LIGHT KHAKI/BLACK 40.5S
ORN 2500 CONDOR COMBAT TROUSER GRAPHITE 28T
ORN 2850 SWIFT TRADESMAN TROUSER ANTHRACITE BLACK 32R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 38.5S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 33.5R