Trousers Bremen light khaki/black
Colour | Khaki |
---|---|
Size | 76C56 |
Main material | Polyester |
Logistic Weight | 1020 g |
---|---|
Colour | Khaki |
Size | 76C56 |
Main material | Polyester |
Grammage | 340 g/m² |
Material | 70% polyester/30% lyocell (TENCEL®) |
Secondary colour | Black |
Usually arrives within 14 working days