Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 36.5T
MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 36.5T
Workwear trousers Mascot
References
mascot:
17079-311-010-90C52
rubix:
384A2309
ean:
5711074564774
Technical specifications
Colour
navy
Size
90c52
Main material
nylon
See all Specifications
Product details
Technical specifications
Product details : MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 36.5T
Technical specifications
Attributes
Colour
navy
Size
90c52
Main material
nylon
Grammage
250
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
136.63
excl. VAT
/
Each
£
163.96
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 38T
ORN 2500 CONDOR COMBAT TROUSER BOTTLE 38R
MASCOT 18778 UNIQUE LADIES TROUSERS DNAVY 18S
MASCOT 12355 BILOXI TROUSERS W/K PCTS ROYAL 36.5S
PROGARM 7638 TROUSERS NAVY 42R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS WHITE/DANTH 30.5R
ORN 2560 LADIES CONDOR KNEEPAD TROUSER GRAPHITE 14T
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DNAVY 38.5S
"REGATTA TRJ330L ACTION TROUSERS DARK GREY 33"" T"
ORN 2660 LADIES KEA ACTION TROUSER BLACK 14R
ORN 2500 CONDOR COMBAT TROUSER BLACK 60S
MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 31.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 35.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 34.5R
ORN 2800 MERLIN TRADESMAN TROUSER NAVY 32S