Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"REGATTA TRJ330L ACTION TROUSERS DARK GREY 33"" T"
"REGATTA TRJ330L ACTION TROUSERS DARK GREY 33"" T"
Workwear trousers Regatta
References
regatta:
TRJ330 L 864 033
rubix:
377A6893
ean:
5051513060680
Technical specifications
Colour
grey
Size
33t
Main material
cotton/polyester
Product details
Technical specifications
Product details : "REGATTA TRJ330L ACTION TROUSERS DARK GREY 33"" T"
Technical specifications
Attributes
Colour
grey
Size
33t
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.11
excl. VAT
/
Each
£
21.73
incl. VAT
Usually arrives within 14 working days
Select variants (33)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS BLACK 31.5T
"REGATTA TRJ510L PROLITE STRETCH TROUSERS BLACK 38"" T"
MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 46.5T
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 42.5R
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS BLACK 32.5R
MASCOT 16079 LEMBERG TROUSERS W/K PCTS BLACK 28R
ORN 2600 KEA ACTION TROUSER NAVY 34T
PROGARM 5810 LADIES TROUSERS NAVY/YELLOW 16R
ORN SP2500 SPECIALLY MADE BALLISTIC CARGO TROUSER NAVY 42IN REGULAR
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS LIGHT KHAKI/BLACK 46.5R
MASCOT 00979 TORINO TROUSERS W/K PCTS ANTH/BLACK 36.5R
MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 34.5S
MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 38.5R
ORN 2900 VULTURE BALLISTIC TROUSER BLACK 36R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 30S