References
Mascot:17149-311-010-C48
Rubix:379A5938
EAN:5711074629619

Product details : MASCOT 17149 ADVANCED SHORTS W/H PCTS DNAVY 32.5
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 48 |
| Main material | nylon |
| Secondary colour | no secondary color |
| Grammage | 250 g/m² |
Show UNSPSC/ECL@SS
£ 89.52 excl. VAT
/ Each
£ 107.42 incl. VAT
- Usually arrives within 14 working days
Size
48
