MASCOT 22149 CUSTOMIZED SHORTS LIGHT FOREST GREEN/FOREST GREEN 31.5
Shorts Mascot
See technical informationReferences
Mascot:22149-605-3534-29C47
Rubix:379A4931
EAN:5715411032070

Product details : MASCOT 22149 CUSTOMIZED SHORTS LIGHT FOREST GREEN/FOREST GREEN 31.5
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 29/47 |
| Main material | polyamide |
| Secondary colour | green |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
£ 107.92 excl. VAT
/ Each
£ 129.50 incl. VAT
- Usually arrives within 14 working days
Size
29/47
