Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 44.5R
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 44.5R
Workwear trousers Mascot
References
mascot:
16179-230-09-82C60
rubix:
384A9971
ean:
5711074451340
Technical specifications
Colour
black
Size
82c60
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 44.5R
Technical specifications
Attributes
Colour
black
Size
82c60
Main material
cotton/polyester
Grammage
205
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.98
excl. VAT
/
Each
£
68.38
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ600L PRO ACTION TROUSERS BLACK 46"" T"
HELLYHAN 77564_990-D84 MAGNI EVO CARGO PANT BLACK W32
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BORDEAUX/STONE GREY 38.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 46.5T
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 50.5R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 48R
MASCOT 05279 FARO TROUSERS W/T PCTS DANTH 31.5T
ORN 2500 CONDOR COMBAT TROUSER BLACK 52S
MASCOT 13579 BERKELEY TROUSERS W/T PCTS DNAVY 42.5R
MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 36.5R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS D'NAVY 33.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 30.5T
MASCOT 00579 MONTANA TROUSERS WHITE 28.5T
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER BLACK 32R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 44T