Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00579 MONTANA TROUSERS WHITE 38.5R
MASCOT 00579 MONTANA TROUSERS WHITE 38.5R
Trousers Montana white
References
mascot:
00579-430-06-82C54
rubix:
379A9823
ean:
5708628791977
Technical specifications
Colour
white
Size
82c54
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00579 MONTANA TROUSERS WHITE 38.5R
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Front pockets. Reinforced back pockets and ruler pocket. Hammer loop.
Technical specifications
Attributes
Logistic Weight
780
g
Colour
white
Size
82c54
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.97
excl. VAT
/
Each
£
38.36
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 35.5T
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS BLACK 50.5R
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS BLACK 40.5S
MASCOT 13579 BERKELEY TROUSERS W/T PCTS DNAVY 31.5R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS DANTH/BLACK 32.5S
ORN 2850 SWIFT TRADESMAN TROUSER ANTHRACITE BLACK 32T
MASCOT 12079 DORTMUND TROUSERS W/T PCTS BLACK/DANTH 36.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 34.5R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS ROYAL/DNAVY 32.5R
HELLYHAN 77460_990-C48 OXFORD PANT BLACK W34
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 42.5R
MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 29.5R
MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 27T
MASCOT 08679 TOTANA TROUSERS W/T PCTS NAVY 42.5T
ORN 2200R HAWK EARTHPRO GRS TROUSER BLACK 34R