Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 34.5T
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 34.5T
Workwear trousers Mascot
References
mascot:
16279-230-11010-90C50
rubix:
385A0011
ean:
5711074452163
Technical specifications
Colour
blue
Size
90c50
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 34.5T
Technical specifications
Attributes
Colour
blue
Size
90c50
Main material
cotton/polyester
Grammage
205
g/m²
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.93
excl. VAT
/
Each
£
71.92
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2100N HARRIER STRETCH TROUSER NAVY 30T
"REGATTA TRJ500L PRO CARGO TROUSERS BLACK 44"" T"
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS BLACK 30.5S
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS WHITE/DANTH 40.5R
MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 48.5R
MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 38.5R
MASCOT 12479 ERLANGEN TROUSERS W/K PCTS DNAVY 42.5R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS BLACK 38.5T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS ROYAL/DNAVY 44.5R
MASCOT 00979 TORINO TROUSERS W/K PCTS BLACK/ANTH 44.5T
HELLYHAN 77480_990-C40 WOMENS LUNA PANT BLACK W30
MASCOT 16079 LEMBERG TROUSERS W/K PCTS D'NAVY 35.5T
MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 44.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 33.5T
MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 40.5T