Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 40.5T
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 40.5T
Workwear trousers Mascot
References
mascot:
16179-230-010-90C56
rubix:
384A9953
ean:
5711074450961
Technical specifications
Colour
navy
Size
90c56
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 40.5T
Technical specifications
Attributes
Colour
navy
Size
90c56
Main material
cotton/polyester
Grammage
205
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.93
excl. VAT
/
Each
£
71.92
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS AUTMN RED/STONE GREY 42.5T
"REGATTA TRJ330R ACTION TROUSERS NAVY 28"" R"
MASCOT 05279 FARO TROUSERS W/T PCTS BLACK 38.5T
ORN 2100N HARRIER STRETCH TROUSER BLACK 30S
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 38T
MASCOT 18365 ACCELERATE GILET DANTH/BLACK L
MASCOT 08679 TOTANA TROUSERS W/T PCTS BLACK 28T
PROGARM 5816 TROUSERS NAVY/YELLOW 48R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 31.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS GREEN/BLACK 50.5R
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS BLACK 52.5R
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER BLACK 28T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 40.5S
ORN 2560 LADIES CONDOR KNEEPAD TROUSER BOTTLE 22S
MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 54.5R