Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 13079 LEMBERG TROUSERS W/K PCTS ROYAL/DNAVY 46.5R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS ROYAL/DNAVY 46.5R
Workwear trousers Mascot
References
mascot:
13079-230-11010-82C62
rubix:
384A7757
ean:
5711074450084
Technical specifications
Colour
blue
Size
82c62
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 13079 LEMBERG TROUSERS W/K PCTS ROYAL/DNAVY 46.5R
Technical specifications
Attributes
Colour
blue
Size
82c62
Main material
cotton/polyester
Grammage
205
g/m²
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.95
excl. VAT
/
Each
£
70.74
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS BLACK 8R
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS DANTH 38.5T
ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY ROYAL 46S
MASCOT 16079 LEMBERG TROUSERS W/K PCTS D'NAVY 38.5T
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 38S
"REGATTA TRJ331S LINED ACTION TROUSERS NAVY 42"" S"
MASCOT 00979 TORINO TROUSERS W/K PCTS NAVY/ROYAL 28.5R
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS BLACK/DANTH 31.5T
ORN 2560 LADIES CONDOR KNEEPAD TROUSER NAVY 12R
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK GRAPHITE 36S
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 40R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS WHITE/DANTH 38.5S
MASCOT 17179 ADVANCED TROUSERS W/K PCTS BLACK 31.5R
MASCOT 08131 RONDA TROUSERS W/H PCTS ANTH 32.5R
"REGATTA TRJ393L INFILTRATE STRETCH TROUSERS BLACK 44"" T"