ORN 2560 LADIES CONDOR KNEEPAD TROUSER NAVY 12R
Orn Ladies Condor Kneepad Trouser Navy
See technical informationSee documentsReferences
Orn:2560-15 CON DOR NVY 12R
Rubix:2526155
EAN:5055748721224

Documents
Product details : ORN 2560 LADIES CONDOR KNEEPAD TROUSER NAVY 12R
• Best selling, multi-functional and hard wearing trouser
• Internal kneepad pocket
• Slight elastication at sides of waistband – very comfortable to wear
• Multiple pockets with extra strong lining including two front and two rear pockets, combat style leg pockets and mobile phone pocket (on thigh)
• Heavy duty non-scratch fixing stud on waistband
• Triple stitched on all main seams for ultimate strength • High quality brass YKK zip with lifetime guarantee
• Leg: Short (27”) Regular (29”) Tall (31”)
Ladies Condor Kneepad Trouser Navy Size 12
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 12 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Knee pad pocket | yes |
| Grammage | 245 g/m² |
| Material | 65% polyester; 35% cotton |
Show UNSPSC/ECL@SS
£ 21.42 excl. VAT
/ Each
£ 25.70 incl. VAT
- In stock: Next day delivery
Colour
Size
12
