MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 36.5R


Workwear trousers Mascot

References
mascot:13079-230-0309-82C52
rubix:384A7680
ean:5711074438556
MASCOT TROUSERS LEMBERG GREEN BLACK M 82C52
brand logo
Technical specifications
Colourgreen
Size82c52
Main materialcotton/polyester
See all Specifications

Product details : MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 36.5R


Technical specifications


Attributes
Colourgreen
Size82c52
Main materialcotton/polyester
Grammage205 g/m²
Secondary colourblack
Show UNSPSC/ECL@SS
£ 58.95 excl. VAT
/ Each
£ 70.74 incl. VAT
  • Usually arrives within 14 working days