PROGARM 5816 TROUSERS NAVY/YELLOW 32R
PROGARM 5816 NAVY/ YELLOW TROUSER
See technical informationSee documentsReferences
Progarm:5816-32-REG
Rubix:2585239
Manufacturer :5816-NVY-R32
EAN:0743031839507



Documents
Product details : PROGARM 5816 TROUSERS NAVY/YELLOW 32R
Best selling work trouser featuring two tone design for improved visibility. Ideal for drivers or other wearers requiring a trouser/jacket combination. See also matching 5808 jacket.
Strengths
•5cm Flame Resistant Anti Static Reflective Tape Double stitched for longer life
Kneepad pockets Wear with kneepads for extra comfort
Combat pocket with flap Safe storage space
Mobile phone pocket Keep your phone safe
Side access pockets with flaps Protects from debris entry
Extra wide belt loop at rear Prevents belt riding up
ThermSAFE™ plastic Flame Resistant zipper CE Certified
SafetyICON™ on leg pocket Visual EN Standards icon system
Two rear pockets with flaps Secure storage space
Triple stitched side seams Lifetime quality assurance
Reinforced crotch Improved longevity
ThermSAFE™ Jeans button Jeans style fastening
Kneepad pockets Wear with kneepads for extra comfort
Combat pocket with flap Safe storage space
Mobile phone pocket Keep your phone safe
Side access pockets with flaps Protects from debris entry
Extra wide belt loop at rear Prevents belt riding up
ThermSAFE™ plastic Flame Resistant zipper CE Certified
SafetyICON™ on leg pocket Visual EN Standards icon system
Two rear pockets with flaps Secure storage space
Triple stitched side seams Lifetime quality assurance
Reinforced crotch Improved longevity
ThermSAFE™ Jeans button Jeans style fastening
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 32 |
| Secondary colour | navy |
| Knee pad pocket | yes |
| Grammage | 300 g/m² |
| Material | progarm vxs+ inherent woven weave fabric |
Show UNSPSC/ECL@SS
£ 130.38 excl. VAT
/ Each
£ 156.46 incl. VAT
- In stock: Next day delivery
Colour
Size
32
