MASCOT 08679 TOTANA TROUSERS W/T PCTS NAVY 29.5R

MASCOT TROUSERS TOTANA

See technical information
References
Mascot:08679-154-01-82C45
Rubix:384A8985
EAN:5707209644763
Pants Totana 08679-154-01 / 82C45
Technical specifications
Colournavy
Size82/45
Main materialpolyester
See all Specifications

Product details : MASCOT 08679 TOTANA TROUSERS W/T PCTS NAVY 29.5R


TOTANA work trousers navy Size 82C45

Technical specifications


Attributes
Logistic Weight660 g
Colournavy
Size82/45
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 68.62 excl. VAT
/ Each
£ 82.34 incl. VAT
  • Usually arrives within 14 working days

Size

82/45
Select variants (26)