MASCOT 08679 TOTANA TROUSERS W/T PCTS NAVY 35.5T

MASCOT TROUSERS TOTANA

See technical information
References
Mascot:08679-154-01-90C51
Rubix:384A9009
EAN:5707209645241
Pants Totana 08679-154-01 / 90C51
Technical specifications
Colournavy
Size90/51
Main materialpolyester
See all Specifications

Product details : MASCOT 08679 TOTANA TROUSERS W/T PCTS NAVY 35.5T


TOTANA work trousers navy Gr.90C51

Technical specifications


Attributes
Logistic Weight740 g
Colournavy
Size90/51
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 68.62 excl. VAT
/ Each
£ 82.34 incl. VAT
  • Usually arrives within 14 working days

Size

90/51
Select variants (26)