MASCOT 18035 ACCELERATE WINTER JACKET GRASS GREEN/GREEN XS
MASCOT WINTER JACKET CLIMASCOT 18035-249 H. GREEN/GREEN
See technical informationReferences
Mascot:18035-249-33303-XS
Rubix:385A1875
EAN:5711074645787

Product details : MASCOT 18035 ACCELERATE WINTER JACKET GRASS GREEN/GREEN XS
Breathable, wind- and waterproof with taped seams. Detachable, lined hood with elastic adjustable drawcord. Extra visible to the surroundings thanks to the reflective accents. Closure with zipper and internal wind flap to prevent wind from entering. Zipper on the inside at the lower back can be used for embroidery and printing. Unique CLIMASCOT® material that provides efficient insulation, is very light and takes up almost no space when folded. Wind- and waterproof.
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | xs |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 143.58 excl. VAT
/ Each
£ 172.30 incl. VAT
- Usually arrives within 14 working days
