MASCOT 22435 CUSTOMIZED WINTER JACKET FOREST GREEN XL
MASCOT WINTER JACKET CLIMASCOT 22435-231
See technical informationReferences
Mascot:22435-231-34-XL
Rubix:385A2360
Manufacturer :22435-231-34 XL
EAN:5715411066808

Product details : MASCOT 22435 CUSTOMIZED WINTER JACKET FOREST GREEN XL
Breathable, wind- and waterproof with taped seams. With CLIMASCOT® Lightweight Insulation. Closure with zipper and internal storm flap. Detachable hood. High collar. Front pockets. Inner pocket with hook-and-loop fastener. Ergonomically shaped sleeves provide extra freedom of movement. Hook-and-loop fastener at the cuff. Zip at the lower back for printing/embroidery. Reflective details. Elastic drawcord, adjustable at the hem.
Functional winter jacket for people who do not need many pockets.; Breathable, wind- and waterproof, so you can perform regardless of the weather.; With CLIMASCOT® Lightweight Insulation keeps you warm in winter.
Functional winter jacket for people who do not need many pockets.; Breathable, wind- and waterproof, so you can perform regardless of the weather.; With CLIMASCOT® Lightweight Insulation keeps you warm in winter.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All materials and accessories are purchased by MASCOT directly from the suppliers;The lining material, CLIMASCOT®, is made from 35% recycled polyester
Made in MASCOT's own factory in Laos;Manufactured in production with an SA8000 certificate, which is evidence of good and safe employee relations and working conditions
Made in MASCOT's own factory in Laos;Manufactured in production with an SA8000 certificate, which is evidence of good and safe employee relations and working conditions
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
| Grammage | 210 g/m² |
Show UNSPSC/ECL@SS
£ 107.92 excl. VAT
/ Each
£ 129.50 incl. VAT
- Usually arrives within 14 working days
