ORN 4240 CRANE FUR-LINED SOFTSHELL BLACK
Colour | Black |
---|---|
Size | 5XL |
Main material | Polyester |
Colour | Black |
---|---|
Size | 5XL |
Main material | Polyester |
Material | Outer: 92% polyester 8% elastane, Inner: Faux fur: 100% polyester, Laminate 3 layer |
Grammage | 320 g/m² |
Usually arrives within 14 working days