MASCOT 22045 CUSTOMIZED LADIES WINTER JACKET DNAVY M
MASCOT WINTER JACKET CUSTOMIZED 22045-657
See technical informationReferences
Mascot:22045-657-010-M
Rubix:385A2256
EAN:5715411047203

Product details : MASCOT 22045 CUSTOMIZED LADIES WINTER JACKET DNAVY M
Women's fit. ULTIMATE STRETCH fabric with low weight. Breathable, wind- and waterproof. Taped seams. With CLIMASCOT® Lightweight Insulation. Zip closure with an internal wind flap. Detachable hood. The sides of the hood are fitted with transparent plastic. High collar. Inner pockets. Front zipped pockets. Detachable ID card holder. Ergonomically shaped sleeves provide extra freedom of movement. Elastic cuffs. Tricot (hidden in the wind flap) at the wrist. Thumb openings in the sleeves. Extended back. Zip at the lower back for printing/embroidery. Reflective effects.
Ultralight stretch for maximum comfort, day after day.; Breathable, wind- and waterproof.; Women's fit for better-fitting garments.; With CLIMASCOT® Lightweight Insulation you stay warm in the winter.; Well-fitting hood with transparent sides for improved visibility.; Reflectors on the sleeves increase your visibility in the dark.; Large proportion of recycled polyester in the main material.
Ultralight stretch for maximum comfort, day after day.; Breathable, wind- and waterproof.; Women's fit for better-fitting garments.; With CLIMASCOT® Lightweight Insulation you stay warm in the winter.; Well-fitting hood with transparent sides for improved visibility.; Reflectors on the sleeves increase your visibility in the dark.; Large proportion of recycled polyester in the main material.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431; The lining material, CLIMASCOT®, is made of 35% recycled polyester; All materials and accessories are purchased directly by MASCOT from suppliers
Made in MASCOT's own factory in Laos or Vietnam; Manufactured in production with an SA8000 certificate, which is evidence of good and safe employee relations and working conditions
Made in MASCOT's own factory in Laos or Vietnam; Manufactured in production with an SA8000 certificate, which is evidence of good and safe employee relations and working conditions
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% recycled polyester |
Show UNSPSC/ECL@SS
£ 188.16 excl. VAT
/ Each
£ 225.79 incl. VAT
- Usually arrives within 14 working days
