References
Mascot:15709-330-11010-S
Rubix:378A9907
EAN:5711074322602

Product details : MASCOT 15709 DUBBO JACKET ROYAL/DNAVY S
No seams on the top of the shoulders: prevents water from penetrating. Inside straps for attaching MASCOT® Bendigo holster pockets. Individual sizing through adjustable bottom edge. Slightly extended jacket back. The dark contrast is placed where the clothing is most exposed to dirt.
Technical specifications
Attributes
| Logistic Weight | 1060 g |
|---|---|
| Colour | blue |
| Size | s |
| Main material | polyester |
| Secondary colour | navy |
| Material | 65% polyester/35% cotton |
| Grammage | 245 g/m² |
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
- Usually arrives within 14 working days
