MASCOT 16002 DARMSTADT WINTER JACKET RED/BLACK 3XL
MASCOT WINTER JACKET DARMSTADT 16002-149
See technical informationReferences
Mascot:16002-149-0209-3XL
Rubix:385A2620
EAN:5711074443819

Product details : MASCOT 16002 DARMSTADT WINTER JACKET RED/BLACK 3XL
Two-tone. Breathable, windproof and water-repellent. With CLIMASCOT® Lightweight Insulation. Detachable lined hood with adjustable elastic drawcord. Closure with zipper and internal wind flap. Chest pockets with zipper. D-ring. Ergonomically shaped sleeves provide extra freedom of movement. Front pockets. Inner pocket with zipper. Tricot (hidden in wind flap) at the wrist. Zipper at the bottom of the back for printing/embroidery. Extended back. Reflective effects.
Breathable, windproof and water-repellent.; Unique CLIMASCOT® material that provides efficient insulation, is very lightweight and, when folded, takes up almost no space.; Detachable, lined hood with elastic adjustable drawcord.; Pre-shaped sleeves provide optimal freedom of movement.; Extra visible to the surroundings due to the reflective accents.
Breathable, windproof and water-repellent.; Unique CLIMASCOT® material that provides efficient insulation, is very lightweight and, when folded, takes up almost no space.; Detachable, lined hood with elastic adjustable drawcord.; Pre-shaped sleeves provide optimal freedom of movement.; Extra visible to the surroundings due to the reflective accents.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All materials and accessories are purchased by MASCOT directly from the suppliers;The lining material, CLIMASCOT®, is made of 35% recycled polyester;The material in the products is dyed at suppliers with bluesign® and EN ISO 14001 certification
Made in MASCOT's own factory in Laos;Manufactured in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Made in MASCOT's own factory in Laos;Manufactured in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Technical specifications
Attributes
| Colour | red |
|---|---|
| Size | 3xl |
| Main material | polyester |
| Secondary colour | black |
| Material | 97% polyester/3% elastane |
Show UNSPSC/ECL@SS
£ 140.61 excl. VAT
/ Each
£ 168.73 incl. VAT
- Usually arrives within 14 working days
