MASCOT 10135 COLUMBUS WINTER JACKET D'NAVY M


Pilot jacket Columbus dark navy

References
mascot:10135-194-010-M
rubix:2578023
ean:5707209838742
Pilotjack Columbus 10135-194-010 / M
brand logo
Technical specifications
ColourNavy
SizeM
Main materialPolyester
See all Specifications

Product details : MASCOT 10135 COLUMBUS WINTER JACKET D'NAVY M


Breathable, windproof and water-repellent. Form cut sleeves with great freedom of movement. Lining of quilted fleece and quilt. Extra protection against the cold with an extended back. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1300 g
ColourNavy
SizeM
Main materialPolyester
Grammage270 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 111.82 excl. VAT
/ Each
£ 134.18 incl. VAT
  • Usually arrives within 14 working days