MASCOT 16002 DARMSTADT WINTER JACKET GREEN/BLACK 3XL
MASCOT WINTER JACKET DARMSTADT 16002-149
See technical informationReferences
Mascot:16002-149-0309-3XL
Rubix:385A2628
EAN:5711074443994

Product details : MASCOT 16002 DARMSTADT WINTER JACKET GREEN/BLACK 3XL
Two-tone. Breathable, windproof and water-repellent. With CLIMASCOT® Lightweight Insulation. Detachable lined hood with adjustable elastic drawcord. Closure with zip and internal wind flap. Chest pockets with zip. D-ring. Ergonomically shaped sleeves provide extra freedom of movement. Front pockets. Inner pocket with zip. Tricot (hidden in wind flap) at the wrist. Zip at the lower back for printing/embroidery. Extended back. Reflective effects.
Breathable, windproof and water-repellent.; Unique CLIMASCOT® material that provides efficient insulation, is very light and takes up almost no space when folded.; Detachable, lined hood with elastic adjustable drawcord.; Pre-shaped sleeves ensure optimal freedom of movement.; Increased visibility to others due to the reflective accents.
Breathable, windproof and water-repellent.; Unique CLIMASCOT® material that provides efficient insulation, is very light and takes up almost no space when folded.; Detachable, lined hood with elastic adjustable drawcord.; Pre-shaped sleeves ensure optimal freedom of movement.; Increased visibility to others due to the reflective accents.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All materials and accessories are procured by MASCOT directly from the suppliers;The lining material, CLIMASCOT®, is made of 35% recycled polyester;The materials in the products are dyed at suppliers with bluesign® and EN ISO 14001 certification
Made in MASCOT's own factory in Laos;Manufactured in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Made in MASCOT's own factory in Laos;Manufactured in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 3xl |
| Main material | polyester |
| Secondary colour | black |
| Material | 97% polyester/3% elastane |
Show UNSPSC/ECL@SS
£ 140.61 excl. VAT
/ Each
£ 168.73 incl. VAT
- Usually arrives within 14 working days
