MASCOT 12135 FRANKFURT WINTER JACKET DNAVY XL


Pilot jacket Frankfurt dark navy

References
mascot:12135-211-010-XL
rubix:385A2616
ean:5711074042708
Pilotjack Frankfurt 12135-211-010 / XL
brand logo
Technical specifications
ColourNavy
SizeXL
Main materialPolyester
See all Specifications

Product details : MASCOT 12135 FRANKFURT WINTER JACKET DNAVY XL


Breathable, wind and waterproof with taped seams. Detachable lined hood with adjustable elastic drawstring. Collar design with lightweight fabric allowing the collar to move flexibly with head movements. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1700 g
ColourNavy
SizeXL
Main materialPolyester
Grammage255 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 140.57 excl. VAT
/ Each
£ 168.68 incl. VAT
  • Usually arrives within 14 working days