References
Mascot:51583-967-09-L
Rubix:385A0811
EAN:5711074478040

Product details : MASCOT 51583 ARRAS T-SHIRT BLACK L
Basic. Feminine fit. Round neck. Ribbed knit at the neck. Reinforced trim.
100% cotton, moisture-absorbing and comfortable.; Specially tailored women's model.; Rib at the neck.; Tape over the seam at the neck so that the seam does not irritate.
100% cotton, moisture-absorbing and comfortable.; Specially tailored women's model.; Rib at the neck.; Tape over the seam at the neck so that the seam does not irritate.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by audited partners who have been working with MASCOT for more than 10 years; Produced at suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by audited partners who have been working with MASCOT for more than 10 years; Produced at suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | l |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Gender | ladies |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 13.38 excl. VAT
/ Each
£ 16.06 incl. VAT
- Usually arrives within 14 working days
