References
Mascot:00788-200-01-XL ONE
Rubix:385A0423
EAN:5708628287906

Product details : MASCOT 00788 JAMAICA T-SHIRT NAVY XL
Combed pre-shrunk cotton avoids shrinkage when washing. Strong rib at neck. Extra padding over the seam at the neck so the seam does not cause irritation.
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Colour | navy |
| Size | xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Grammage | 160 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 12.37 excl. VAT
/ Each
£ 14.84 incl. VAT
- Usually arrives within 14 working days
