MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS DNAVY 16S

MASCOT WOMEN'S WORK TROUSERS 22058-605

See technical information

References

Mascot:22058-605-010-76C44
Rubix:378A7808
EAN:5715411063531
brand logo

Technical specifications

Colournavy
Size76/44
Main materialpolyamide
See all Specifications

Product details : MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS DNAVY 16S


Women's fit DIAMOND. ULTIMATE STRETCH fabric with low weight and high abrasion resistance. With a water-repellent finish. Prepared for nail pockets with Click Pocket System. Ventilation holes on parts of the product. Belt loops. Zip closure. Mesh material with ventilation on the sides - can be opened with a zipper. Front pockets. Back pocket with flap. Phone pocket with zipper. Zipped pockets on the front of the thighs. Flap pocket on the front of the thigh. Adjustable snap button closure at the hem.
Durable, ultralight stretch ensures unique freedom of movement; Add your favorite nail pockets with the Click Pocket System; Extra ventilation gives you maximum comfort, day after day; Water- and dirt-repellent surface treatment.

Strengths

The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431; All materials and accessories are purchased directly by MASCOT from the suppliers
Made in MASCOT's own factory in Laos or Vietnam; Manufactured in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions

Technical specifications


Attributes
Colournavy
Size76/44
Main materialpolyamide
Secondary colourno secondary color
Material89% recycled polyamide/11% elastane
£ 99.48 excl. VAT
/ Each
£ 119.38 incl. VAT
  • Usually arrives within 14 working days

Size

76/44