Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00579 MONTANA TROUSERS WHITE 33.5T
MASCOT 00579 MONTANA TROUSERS WHITE 33.5T
Trousers Montana white
References
mascot:
00579-430-06-90C49
rubix:
379A9840
ean:
5708628741927
Technical specifications
Colour
white
Size
90c49
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00579 MONTANA TROUSERS WHITE 33.5T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Front pockets. Reinforced back pockets and ruler pocket. Hammer loop.
Technical specifications
Attributes
Logistic Weight
760
g
Colour
white
Size
90c49
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.37
excl. VAT
/
Each
£
41.24
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 17179 ADVANCED TROUSERS W/K PCTS DNAVY 27S
MASCOT 00979 TORINO TROUSERS W/K PCTS BLACK/ANTH 46.5T
PORTWEST CD883BK - BLACK WX2 STRETCH HOLSTER SUSTAINABLE TROUSERS S42
MASCOT 14031 BREMEN TROUSERS W/H PCTS LIGHT KHAKI/BLACK 33.5R
ORN 2160 LADIES HARRIER STRETCH TROUSER NAVY 18S
HELLYHAN 77550_990-C48 CHELSEA EVO BRZ CONS PANT BLACK W34
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 31.5R
ORN 2800 MERLIN TRADESMAN TROUSER GRAPHITE 48S
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DNAVY 34.5T
MASCOT 13579 BERKELEY TROUSERS W/T PCTS DNAVY 35.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 42.5T
MASCOT 18478 ACCELERATE LADIES TROUSERS DNAVY 18R
MASCOT 14031 BREMEN TROUSERS W/H PCTS LIGHT KHAKI/BLACK 36.5S
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS D'ANTH/BLACK 38.5S
MASCOT 13079 LEMBERG TROUSERS W/K PCTS LIGHT KHAKI/BLACK 44.5R