MASCOT 18778 UNIQUE LADIES TROUSERS DNAVY 20S
MASCOT WOMEN'S WORK TROUSERS UNIQUE 18778-230
See technical informationReferences
Mascot:18778-230-010-76C48
Rubix:380A0003
EAN:5711074730506

Product details : MASCOT 18778 UNIQUE LADIES TROUSERS DNAVY 20S
Solid colour. Female fit DIAMOND. Lightweight quality. Triple-stitched seams on the trouser legs and in the crotch. Low waist and pre-shaped waistband. Ergonomically shaped trouser legs. Belt loops. D-ring. Zipper closure. Tool loop on the waistband. Spacious front pockets reinforced with CORDURA®, one of which has an easily accessible phone pocket. Back pockets with reinforcement. Adjustable hammer loop. Thigh pocket with phone pocket and flap with hidden press studs. Folding rule pocket reinforced with CORDURA®. Pen pocket. Extra fabric reinforcement has been applied to the inside of the product where the back pocket, the thigh pocket and the folding rule pocket are located. Reflective effects.
The DIAMOND fit is specially designed for women with a difference of more than 20 centimeter between hip circumference and waist; Lightweight material, suitable for warm environments.; Durable, triple-stitched seams on the legs and in the crotch for extra long life.; The low waist with pre-shaped waistband ensures the trousers follow the body's movements and provide support.; Reinforced back pockets and folding rule pocket.; Extra visible to the surroundings thanks to the reflective accents.
The DIAMOND fit is specially designed for women with a difference of more than 20 centimeter between hip circumference and waist; Lightweight material, suitable for warm environments.; Durable, triple-stitched seams on the legs and in the crotch for extra long life.; The low waist with pre-shaped waistband ensures the trousers follow the body's movements and provide support.; Reinforced back pockets and folding rule pocket.; Extra visible to the surroundings thanks to the reflective accents.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All materials and accessories are purchased directly by MASCOT from the suppliers
Made in MASCOT's own factory in Laos;Manufactured in production with an SA8000 certificate, which is evidence of good and safe employee relations and working conditions
Made in MASCOT's own factory in Laos;Manufactured in production with an SA8000 certificate, which is evidence of good and safe employee relations and working conditions
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 76/48 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 205 g/m² |
| Material | 50% cotton/50% polyester |
Show UNSPSC/ECL@SS
£ 67.63 excl. VAT
/ Each
£ 81.16 incl. VAT
- Usually arrives within 14 working days
Size
76/48
