MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 38.5T
MASCOT WORK TROUSERS INGOLSTADT 16179-230
See technical informationReferences
Mascot:16179-230-09-90C54
Rubix:384A9983
EAN:5711074451586

Product details : MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 38.5T
Single-coloured. Lightweight quality. Triple-stitched seams on the trouser legs and at the crotch. Low waist and pre-shaped waistband. Ergonomically shaped trouser legs. Belt loops. D-ring. Zip fly. Spacious front pockets reinforced with CORDURA®, one of which has an easily accessible phone pocket. Back pockets with reinforcement. Thigh pockets with flap with hidden press studs. Phone pocket on the thigh. On the inside of the product where the back pocket and the thigh pocket are located, extra fabric has been applied as reinforcement. Reflective effects.
Extremely suitable for use in a warm environment due to the lightweight and the high cotton content.; Durable, triple-stitched seams on the legs and at the crotch for extra long service life.; The low waist with pre-shaped waistband ensures the trousers follow the body's movements and provide support.; Very good fit with pre-shaped trouser legs and extra fabric on the inside and at the crotch (with additional reinforcement).; Extra visible to the surroundings due to the reflective accents.
Extremely suitable for use in a warm environment due to the lightweight and the high cotton content.; Durable, triple-stitched seams on the legs and at the crotch for extra long service life.; The low waist with pre-shaped waistband ensures the trousers follow the body's movements and provide support.; Very good fit with pre-shaped trouser legs and extra fabric on the inside and at the crotch (with additional reinforcement).; Extra visible to the surroundings due to the reflective accents.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All materials and accessories are purchased directly by MASCOT from the suppliers
Made in MASCOT's own factory in Laos;Produced in a facility with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Made in MASCOT's own factory in Laos;Produced in a facility with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 90/54 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Knee pad pocket | no |
| Grammage | 205 g/m² |
| Material | 50% cotton/50% polyester |
Show UNSPSC/ECL@SS
£ 60.59 excl. VAT
/ Each
£ 72.71 incl. VAT
- Usually arrives within 14 working days
Size
90/54
