MASCOT 12479 ERLANGEN TROUSERS W/K PCTS BLACK 34.5T

Trousers Erlangen Black

See technical information

References

Mascot:12479-203-09-90C50
Rubix:384A7387
EAN:5711074029266
Pants Erlangen 12479-203-09 / 90C50

Technical specifications

Colourblack
Size90/50
Main materialpolyester
See all Specifications

Product details : MASCOT 12479 ERLANGEN TROUSERS W/K PCTS BLACK 34.5T


Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1020 g
Colourblack
Size90/50
Main materialpolyester
Secondary colourno secondary color
Grammage340 g/m²
Material70% polyester/30% lyocell (tencel®)
£ 82.56 excl. VAT
/ Each
£ 99.07 incl. VAT
  • Usually arrives within 14 working days

Size

90/50