MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 29.5R
MASCOT WORK TROUSERS LINDOS 07379-154
See technical informationReferences
Mascot:07379-154-010-82C45
Rubix:380A1205
EAN:5707209599186

Product details : MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 29.5R
Double- and triple-stitched at the legs and the crotch. Low waist and pre-shaped waistband. Ergonomically shaped leg sections. Belt loops. Fly with zip. Carpenter's pockets with reinforcements, additional pockets and loops for tools. Openings for stowing the carpenter's pockets. D-ring. Back pockets, one with flap and Velcro fastening and one with concealed zip. Thigh pockets, one with flap and Velcro fastening and one with concealed zip. Phone pocket on the thigh with flap and adjustable Velcro fastening. Adjustable knee pockets of durable CORDURA® (500 D). Red contrasts on certain parts of the product. Reflective effects. Certified in combination with knee protector type large in accordance with EN 14404-3.
Wear-resistant, triple-stitched seams for extra long life.; Ergonomically shaped trouser legs follow the body's movements.; Reinforced carpenter's pockets and additional pockets and loops for tools.; Knee pockets of wear-resistant CORDURA®.; Knee pockets with the opening for the knee pads at the bottom, so dirt does not accumulate.; More visible to the surroundings thanks to the reflective accents.
Wear-resistant, triple-stitched seams for extra long life.; Ergonomically shaped trouser legs follow the body's movements.; Reinforced carpenter's pockets and additional pockets and loops for tools.; Knee pockets of wear-resistant CORDURA®.; Knee pockets with the opening for the knee pads at the bottom, so dirt does not accumulate.; More visible to the surroundings thanks to the reflective accents.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All materials and accessories are purchased by MASCOT directly from suppliers;The material in the products is dyed at suppliers with bluesign® and EN ISO 14001 certification
Made in MASCOT's own factory in Vietnam;Manufactured in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Made in MASCOT's own factory in Vietnam;Manufactured in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Technical specifications
Attributes
| Logistic Weight | 880 g |
|---|---|
| Colour | navy |
| Size | 82/45 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Knee pad pocket | yes |
| Grammage | 260 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 89.52 excl. VAT
/ Each
£ 107.42 incl. VAT
- Usually arrives within 14 working days
Size
82/45
