Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
ORN 8900 SCRUB TROUSERS HOSPITAL BLUE L 8900-HO-UH-L
ORN 8900 SCRUB TROUSERS HOSPITAL BLUE L 8900-HO-UH-L
ORN 8900 SCRUB TROUSERS BOTTLE
References
orn:
8900.HO.UH.L
rubix:
354A7671
ean:
5055748797694
Technical specifications
Colour
Blue
Size
L
Main material
Cotton/Polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 8900 SCRUB TROUSERS HOSPITAL BLUE L 8900-HO-UH-L
The top choice for doctors, nurses, vets, and dentists.
Strengths
• Easy to work in • Comfortable to wear • Full elasticated waist complete with drawstring ties • Single right front patch pocket
Technical specifications
Attributes
Colour
Blue
Size
L
Main material
Cotton/Polyester
Grammage
145
g/m²
Material
65% polyester 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.80
excl. VAT
/
Each
£
12.96
incl. VAT
Usually arrives within 14 working days
Select variants (112)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ387L INCURSION TROUSERS BLACK 32"" T"
MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 30.5T
ORN 2900 VULTURE BALLISTIC TROUSER BLACK 48T
MASCOT 13579 BERKELEY TROUSERS W/T PCTS BLACK 42.5T
MASCOT 12779 MANNHEIM TROUSERS W/K PCTS BLACK 31.5T
"REGATTA TRJ510L PROLITE STRETCH TROUSERS BLACK 40"" T"
HELLYHAN 77381_990-C148 BARCODE CNCT PANT BLACK W34.5
ORN 2500 CONDOR COMBAT TROUSER BLACK 28R
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 42.5T
MASCOT 17179 ADVANCED TROUSERS W/K PCTS DNAVY 29.5S
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DANTH 30.5T
MASCOT 13079 LEMBERG TROUSERS W/K PCTS DANTH/BLACK 42.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 35.5R
MASCOT 22378 CUSTOMIZED LADIES TROUSERS W/K PCTS DNAVY 28R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS BLACK/DANTH 28R