BASE B1007 K-ENERGY S3 HRO SRC SHOES GREY/BLUE EU40 UK6.5
Safety Shoe
See technical informationSee documentsReferences
Base Protection:CA-B1007-0WA-40
Rubix:389A0806
Manufacturer :CA-B1007-0WA 40
EAN:8050262502721

Documents
Product details : BASE B1007 K-ENERGY S3 HRO SRC SHOES GREY/BLUE EU40 UK6.5
- S3 HRO SRC
- TIGE: Water-repellent fabric
- LINDER: SmellStop
- INSERT: Fresh'n Flex
- BUTTOM: Aluminum
- FOIL: Dual-density PU/HRO rubber i-daptive® technology
- Size range: 36-48
Technical specifications
Attributes
| EU shoe size | 40 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | textile |
| ESD | no |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
| Type of closure | boa |
Show UNSPSC/ECL@SS
£ 122.72 excl. VAT
/ Each
£ 147.26 incl. VAT
- Usually arrives within 14 working days
