Maun Industries
Filter Options
CATEGORIES
hand tools (5)
miscellaneous tools (3)
special tools (2)
1Brand
maun industries
(10)
10 Product(s) with 10 variant(s):
MAUN 1000-05 WAD PUNCH SET WITH CENTRE PUNCH METRIC 5 MM TO 32 MM
- maun industries:1000-05
- rubix:212461
- ean:5018695000323
- In stock: Next day delivery
- Diameter:32 mm
£ 60.09 excl. VAT
/ Each
MAUN 5639-200 BOOTLACE FERRULE CRIMPER 0.5 MM TO 16 MM
- maun industries:5639-200
- rubix:1274357
- ean:5018695001993
- Usually arrives within 14 working days
- Length:210 mm
- Min. crimping capacity:0.5 mm²
- Max. crimping capacity:16 mm²
£ 67.54 excl. VAT
/ Each
MAUN 4951-160 SIDE CUTTER PARALLEL PLIER FOR HARD WIRE RETURN SPRING 1
- maun industries:4951-160
- rubix:012363
- ean:5018695000446
- Usually arrives within 14 working days
- Length:160 mm
- Weight:0.28 g
£ 38.59 excl. VAT
/ Each
MAUN 5716-240 BOOTLACE FERRULE CRIMPING PLIER 0.5 MM TO 16 MM
- maun industries:5716-240
- rubix:1274358
- ean:5018695002037
- Usually arrives within 14 working days
- Min. crimping capacity:0.5 mm²
- Max. crimping capacity:10 mm²
£ 36.16 excl. VAT
/ Each
MAUN 3010-150 END CUTTING PLIER FOR HARD WIRE 150 MM
- maun industries:3010-150
- rubix:012364
- ean:5018695000491
- Usually arrives within 14 working days
- Length:150 mm
- Weight:0.23 g
£ 36.75 excl. VAT
/ Each
MAUN 3080-250 RATCHET CABLE CUTTER 250 MM
- maun industries:3080-250
- rubix:012367
- ean:5018695001399
- Usually arrives within 14 working days
- Length:270 mm
£ 333.21 excl. VAT
/ Each
MAUN 4861-160 FLAT NOSE PARALLEL PLIER RETURN SPRING 160 MM
- maun industries:4861-160
- rubix:012360
- ean:5018695000538
- Usually arrives within 14 working days
- Nose shape:flat
- Length:160 mm
£ 27.49 excl. VAT
/ Each
MAUN 2990-160 DIAGONAL CUTTING PLIER FOR HARD WIRE 160 MM
- maun industries:2990-160
- rubix:012366
- ean:5018695000576
- Usually arrives within 14 working days
- Length:160 mm
- Weight:0.2 g
£ 37.21 excl. VAT
/ Each
MAUN 1001-05 WAD PUNCH SET WITH CENTRE PUNCH IMPERIAL 1/4IN TO 1IN
- maun industries:1001-05
- rubix:212460
- ean:5018695000668
- Usually arrives within 14 working days
£ 60.09 excl. VAT
/ Each
MAUN 2230-200 REVOLVING LEATHER HOLE PUNCH PLIER 2 MM TO 4.8 MM
- maun industries:2230-200
- rubix:212360
- ean:5018695000415
- Usually arrives within 14 working days
£ 14.33 excl. VAT
/ Each









