Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
MAUN 5639-200 BOOTLACE FERRULE CRIMPER 0.5 MM TO 16 MM
MAUN 5639-200 BOOTLACE FERRULE CRIMPER 0.5 MM TO 16 MM
Bootlace Crimping Tool
References
maun industries:
5639-200
rubix:
1274357
ean:
5018695001993
Technical specifications
Length
210
mm
Min. crimping capacity
0.5
mm²
Max. crimping capacity
16
mm²
Product details
Technical specifications
Product details : MAUN 5639-200 BOOTLACE FERRULE CRIMPER 0.5 MM TO 16 MM
Frame-type tool with a single nest that crimps on 0.5 - 16mm
2
/ 20 - 5AWG.
Technical specifications
Attributes
Length
210
mm
Min. crimping capacity
0.5
mm²
Max. crimping capacity
16
mm²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.88
excl. VAT
/
Each
£
79.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 9749591 POSITIONING AID
KNIPEX 974970 EXCHANGEABLE CRIMPING DIES
FACOM 985913 HYDRAULIC CRIMPING PLIERS FOR TUBULAR TERMINALS AND SLEEV
KNIPEX 975214 CRIMP LEVER PLIERS 195MM
KNIPEX 9722240SB CRIMPING PLIERS 240MM
FACOM 985905PB 360 ALL IN ONE CRIMPER PLIER
KNIPEX 975318 KNIPEX TWISTOR16 SELF-ADJUS.CRIMP.PLIERS 200MM
KNIPEX 9732240 CRIMPING PLIERS 240MM
KNIPEX 975308SB CRIMPING PLIERS F CABLE LINKS 190MM
FACOM 449BSLS STANDARD CRIMPING PLIER - SAFETY LOCK SYSTEM
CEMBRE CRIMPSTAR HN1
KNIPEX 974964 EXCHANGEABLE CRIMPING DIES
KNIPEX 975235SB CRIMP LEVER PLIERS 220MM
KNIPEX 975230SB CRIMP LEVER PLIERS PRECIFORCE 220MM
FACOM CRIMPING PLIER 44 449B