MAUN 2990-160 DIAGONAL CUTTING PLIER FOR HARD WIRE 160 MM
Diagonal Cutting Nipper
See technical informationReferences
Maun Industries:2990-160
Rubix:012366
EAN:5018695000576

Product details : MAUN 2990-160 DIAGONAL CUTTING PLIER FOR HARD WIRE 160 MM
The compound lever design of this diagonal cutting nipper gives excellent cutting performance with low handle load through good mechanical advantage.
Technical specifications
Attributes
| Length | 160 mm |
|---|---|
| Weight | 0.2 g |
| Type | diagonal cutting nipper |
Show UNSPSC/ECL@SS
£ 37.21 excl. VAT
/ Each
£ 44.65 incl. VAT
- Usually arrives within 14 working days
