MAUN 2230-200 REVOLVING LEATHER HOLE PUNCH PLIER 2 MM TO 4.8 MM

Revolving Punch Plier

See technical information
References
Maun Industries:2230-200
Rubix:212360
EAN:5018695000415
brand logo

Product details : MAUN 2230-200 REVOLVING LEATHER HOLE PUNCH PLIER 2 MM TO 4.8 MM


The revolving steel head has 6 punches held in the drum of the plier, which can be rotated to select the required size.

Strengths

The revolving steel head has 6 punches held in the drum of the plier, which can be rotated to select the required size
This plier is made from carbon steel and is complete with a side spring which ensures positive and accurate indexing.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 14.33 excl. VAT
/ Each
£ 17.20 incl. VAT
  • Usually arrives within 14 working days