MAUN 5716-240 BOOTLACE FERRULE CRIMPING PLIER 0.5 MM TO 16 MM
Crimp tool for bootlace ferrules
See technical informationReferences
Maun Industries:5716-240
Rubix:1274358
EAN:5018695002037
Product details : MAUN 5716-240 BOOTLACE FERRULE CRIMPING PLIER 0.5 MM TO 16 MM
With 8 crimp nests that crimp 0.5 - 10mm2 / 20 - 6 AWG.
Technical specifications
Attributes
| Min. crimping capacity | 0.5 mm² |
|---|---|
| Max. crimping capacity | 10 mm² |
Show UNSPSC/ECL@SS
£ 36.16 excl. VAT
/ Each
£ 43.39 incl. VAT
- Usually arrives within 14 working days

