MAUN 1000-05 WAD PUNCH SET WITH CENTRE PUNCH METRIC 5 MM TO 32 MM
Wad Punch Kit
See technical informationReferences
Maun Industries:1000-05
Rubix:212461
EAN:5018695000323
Product details : MAUN 1000-05 WAD PUNCH SET WITH CENTRE PUNCH METRIC 5 MM TO 32 MM
Hollow Punch Kit, this kit comprises a single wad punch handle which screws a series of interchangeable wad punches. Two kits are available with a common handle, and a range of either metric or imperial size punches.
Technical specifications
Attributes
| Diameter | 32 mm |
|---|
Show UNSPSC/ECL@SS
£ 60.09 excl. VAT
/ Each
£ 72.11 incl. VAT
- In stock: Next day delivery

