Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
MAUN 3010-150 END CUTTING PLIER FOR HARD WIRE 150 MM
MAUN 3010-150 END CUTTING PLIER FOR HARD WIRE 150 MM
End Cutting Nipper
References
maun industries:
3010-150
rubix:
012364
ean:
5018695000491
Technical specifications
Length
150
mm
Weight
0.23
g
See all Specifications
Product details
Technical specifications
Product details : MAUN 3010-150 END CUTTING PLIER FOR HARD WIRE 150 MM
Technical specifications
Attributes
Length
150
mm
Weight
0.23
g
Cutting capacity
1.6
mm
Type
End Cutting Nipper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.75
excl. VAT
/
Each
£
44.10
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
LINDSTROM 8140 DIAGONAL CUTTER OVAL HEAD ESD SAFE HANDLE 0.2-1.25MM
ROEBUCK PROFESSIONAL DIAGONAL CUTTING NIPPER 200MM 5073368
KNIPEX 7401180 DIAGONAL CUTTING NIPPERS 180MM
LINDSTROM 8157 DIAGONAL CUTTER ESD HANDLE 0.2-1.25MM
ROEBUCK PROFESSIONAL DIAGONAL CUTTING NIPPER 160MM 5073366
KNIPEX 7803140ESDSB ELECTRONIC-SUPER-KNIPSXL ESD 140MM
BAHCO 4130 ERGO MICRO SIDE CUTTING PLIERS PHOS FINISH 120MM
KNIPEX 7405200 DIAGONAL CUTTING NIPPERS 200MM
FACOM PLIER 417.PE
GEDORE HIGH LEVERAGE CUTTING NIPPERS 8316-200JC
FACOM ELECTRON.PLIE 417.SPE
KNIPEX 7406160SB DIAGONAL CUTTING NIPPERS 160MM
ROEBUCK ERGOTECH DIAGONAL CUTTING PLIER 25 840524
KNIPEX 7001140SB DIAGONAL CUTTING NIPPERS 140MM
KNIPEX 7902125S1 CABLE LOOM SIDE CUTTING NIPPERS 125MM