SMC MB-B03 DOUBLE CLEVIS


MB Clevis Pivot Bracket

References
smc:MB-B03
rubix:117A3695
brand logo
brand logo
Technical specifications

Product details : SMC MB-B03 DOUBLE CLEVIS


SMC offers a complete line of cylinder accessories including: Y-type & double knuckle joints; clevis, pivot & trunnion pins; I-type & single knuckle joints; rod end & mounting nuts; rod end caps; trunnion pivot brackets, clevis pivot brackets and clevis/knuckle pins.
•Applicable series: CG1, CJ2, MB
•Applicable bore sizes (mm): 10 to 100.

Model: MB (MB)
Size: B03 (MB

Technical specifications


Attributes
Logistics dimensions (L x W x H)62x51x42 mm
Logistic Weight190 g
TypeMB
Show UNSPSC/ECL@SS
£ 22.00 excl. VAT
/ Each
£ 26.40 incl. VAT
  • Delivery usually within ( 4 ) days