References
Festo:HBN-20/25X2
Rubix:117A8997
Manufacturer :5128
EAN:4052568000868

Documents
Product details : FESTO 5128 FOOT MOUNTING HBN-20/25X2
Foot Mounting HBN-20/25X2 For cylinders ESNU, DSNU, ESN, DSN, EGZ and sensors. Size=20/25, Corrosion resistance classification CRC=1, Product weight=220 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Material information, Mounting=(* Steel, * Galvanised)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64x63x32 mm |
|---|---|
| Logistic Weight | 218 g |
| Type | foot mounting |
| Connection 1 | 25 mm |
Show UNSPSC/ECL@SS
£ 7.32 excl. VAT
/ Each
£ 8.78 incl. VAT
- Delivery usually within ( 2 ) days