Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
MATARA MCMI-11-10-100 ISO6432 CYLINDER 10MM BORE 100MM STROKE MAGNETIC
MATARA MCMI-11-10-100 ISO6432 CYLINDER 10MM BORE 100MM STROKE MAGNETIC
MCMI Magnetic Roundline Cylinder
References
matara:
MCMI-11-10-100
rubix:
231A6788
Technical specifications
Cylinder diameter
10
mm
Cylinder stroke
100
mm
Type
iso6432
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MATARA MCMI-11-10-100 ISO6432 CYLINDER 10MM BORE 100MM STROKE MAGNETIC
Non lubrication - Special housing and bushing enables self-lubrication of piston rod.
High quality long service life - Hard anodised stainless steel cylinder tubes offer a high resistance to corrosion and low internal friction.
Technical specifications
Attributes
Cylinder diameter
10
mm
Cylinder stroke
100
mm
Type
iso6432
Min. temperature
-5
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.61
excl. VAT
/
Each
£
58.33
incl. VAT
Usually arrives within 14 working days
Select variants (63)
Add to cart
Check our products from related categories
SMC CD75F32-50-B AIR CYLINDER
SMC CXSM32-35 DUAL ROD CYLINDER
SMC CG5BN25TFSR-300 STAINLESS STEEL CYLINDER
SMC CD85F25-400-A-X2018 CYLINDER
SMC CXSL15-20 AIR CYLINDER
SMC C96SDB50-300 ISO 15552 CYLINDER
SMC C85F8-40 AIR CYLINDER
SMC CP96SDB100-150C-XC4 ISO 15552 CYLINDER
SMC CG5BN40TFSR-200 STAINLESS STEEL CYLINDER
SMC CDG1BN63-250 RUBBER CUSHION CYLINDER
MATARA MCQV2-11-32-25M ISO15552-VDMA 24562 32 BORE 25MM STROKE MAGNETI
SMC C95SDB250-200 CYLINDER
SMC CUJB6-30DM MINI FREE MOUNT CYLINDER
SMC CDM2B40-100TZ AIR CYLINDER
SMC CDG1BA50TF-100Z AIR CYLINDER 50 STR 100