References
SMC:CDG1BN63-250
Rubix:106A8698
Manufacturer :CDG1BN63-250
Documents
Product details : SMC CDG1BN63-250 RUBBER CUSHION CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminium to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options. Auto switch capable.
Strengths
•CG1, double acting, single rod cylinder with made-to-order options
Most options are auto switch capable
7 mounting options
Most options are auto switch capable
7 mounting options
Technical specifications
Attributes
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 250 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 160.05 excl. VAT
/ Each
£ 192.06 incl. VAT
- Delivery usually within ( 7 ) days
